Shop All Insulated Sockets
Holex
Hexagon socket- 3/8 inch fully insulated- Width across flats: 15mm
Mfr # 637687 15
Zoro # G510591477
$22.99
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
- Brand Holex
- MFR # 637687 15
- Zoro # G510591477
- UPC # 4067263080442
- Country of Origin China
- Category Insulated Sockets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in drive output end: 26 mm Length: 45 mm
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
- BON TOOL Bon 82-805 Overlay Smoother 24" With Broom Thread Bracket (82-805)
- DEWALT Putty Knife, SS, Soft Grip Handle, 4 (DXTT-2-140)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 18 mm L.38 mm (03010018)
- RIDGID Rear Centering Assembly (44165)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 3/8 in Drive Insulated Socket 7/16 in, Hex, SAE (31432)
- WIHA 1/2 in Drive Insulated Socket 11/16 in, Hex, SAE (31712)
- WIHA 1/2 in Drive Insulated Socket 18 mm, Hex, Metric (31618)
- WIHA 1/2 in Drive Insulated Socket 1/2 in, Hex, SAE (31708)
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- Holex Insulated Sockets