Shop All Insulated Sockets
Holex
Hexagon socket- 3/8 inch fully insulated- Width across flats: 14mm
Mfr # 637687 14
Zoro # G110591709
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 637687 14
- Zoro # G110591709
- UPC # 4067263080435
- Country of Origin China
- Category Insulated Sockets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in drive output end: 25 mm Length: 45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- CRAFTSMAN Lineman Pliers, Steel, Flat Jaw, 8 3/4" L (CMHT81648)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-147)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5956300)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 3/8 in Drive Insulated Socket 14 mm, Hex, Metric (31514)
- WIHA 1/4 in Drive Insulated Socket 3/8 in, Hex, SAE (31342)
- WIHA 1/2 in Drive Insulated Socket 12 mm, Hex, Metric (31612)
- WIHA 1/4 in Drive Insulated Socket 5/16 in, Hex, SAE (31340)
- WIHA 1/2 in Drive Insulated Socket 26 mm, Hex, Metric (31626)
- WIHA 1/2 in Drive Insulated Socket 18 mm, Hex, Metric (31618)
- Holex Sockets & Ratchets