Shop All Insulated Sockets
Holex
Hexagon socket- 3/8 inch fully insulated- Width across flats: 10mm
Mfr # 637687 10
Zoro # G410591683
$21.15
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
- Brand Holex
- MFR # 637687 10
- Zoro # G410591683
- UPC # 4067263069997
- Country of Origin China
- Category Insulated Sockets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in drive output end: 20 mm Length: 45 mm
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
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- GREENLEE Mandrel-Plastic 2.0 39265 (39265)
- OSG Spiral Point Tap Plug, 2 Flutes (1206400)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 1/2 in Drive Insulated Socket 14 mm, Hex, Metric (31614)
- WIHA 1/2 in Drive Insulated Socket 9 mm, Hex, Metric (31609)
- WIHA 3/8 in Drive Insulated Socket 21 mm, Hex, Metric (31521)
- WIHA 3/8 in Drive Insulated Socket 5/8 in, Hex, SAE (31435)
- WIHA 1/4 in Drive Insulated Socket 10 mm, Hex, Metric (31331)
- WIHA 3/8 in Drive Insulated Socket 12 mm, Hex, Metric (31512)
- Holex Sockets & Ratchets