Shop All Insulated Sockets
Holex
Hexagon socket- 1/2 inch fully insulated- Width across flats: 24mm
Mfr # 643807 24
Zoro # G010591458
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 643807 24
- Zoro # G010591458
- UPC # 4067263120841
- Country of Origin China
- Category Insulated Sockets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 643801 643809 may be used in combination. Square drive: 1/2 in drive output end: 37 mm Length: 59 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 8 1/2" Inter (44 21 J31)
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/8" (54PP35)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991616)
- M.A. FORD Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20018750)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 3/8 in Drive Insulated Socket 9/16 in, Hex, SAE (31434)
- WIHA 1/2 in Drive Insulated Socket 1/2 in, Hex, SAE (31708)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- KNIPEX 3/8 in Drive Hexagon Socket 6 pt., Metric (98 39 05)
- WIHA 3/8 in Drive Insulated Socket 17 mm, Hex, Metric (31517)
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- Holex Insulated Sockets