Shop All Insulated Sockets
Holex
Hexagon socket- 1/2 inch fully insulated- Width across flats: 18mm
Mfr # 643807 18
Zoro # G810591450
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 643807 18
- Zoro # G810591450
- UPC # 4067263120810
- Country of Origin China
- Category Insulated Sockets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 643801 643809 may be used in combination. Square drive: 1/2 in drive output end: 30.5 mm Length: 59 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1G)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713LTM)
- OSG Spiral Point Tap Plug, 2 Flutes (1212400)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 3/8 in Drive Insulated Socket 5/16 in, Hex, SAE (31429)
- WIHA 1/4 in Drive Insulated Socket 6 mm, Hex, Metric (31327)
- WIHA 1/2 in Drive Insulated Socket 26 mm, Hex, Metric (31626)
- WIHA 1/2 in Drive Insulated Socket 30 mm, Hex, Metric (31630)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- Holex Sockets & Ratchets