Shop All Insulated Sockets
Holex
Hexagon socket- 1/2 inch fully insulated- Width across flats: 13mm
Mfr # 643807 13
Zoro # G110591686
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 643807 13
- Zoro # G110591686
- UPC # 4067263120773
- Country of Origin China
- Category Insulated Sockets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 643801 643809 may be used in combination. Square drive: 1/2 in drive output end: 24 mm Length: 59 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- KIPP Sliding Clamp Oblong Hole Zinc, Black, Comp:Thermoplastic T=6 (K1070.61)
- AMPCO SAFETY TOOLS Machinist Punch, 9" L, 3/8" Tip Size (P-41)
- QUALTOOL The Security Bit Kit, 31pc Insert Bit Se (2100)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 3/8" Drive Insulated Ratchet 3/8X250 Chrome (12857)
- WIHA 3/8" Drive Insulated Tools SAE (12856)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- WIHA 1/2 in Drive Insulated Socket 28 mm, Hex, Metric (31628)
- WIHA 3/8 in Drive Insulated Socket 17 mm, Hex, Metric (31517)
- WIHA 3/8 in Drive Insulated Socket 10 mm, Hex, Metric (31510)
- Holex Sockets & Ratchets