Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle, Hexagon: 9/64 inch
Mfr # 627585 9/64
Zoro # G109578681
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Size 9/64 inch
- Material Chrome vanadium steel
- Length 150 mm
- Weight 0.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9/64 inch |
Length | 150 mm |
Hex Size | 9/64 in |
Details
Finish | Chrome Plated |
Material | Chrome vanadium steel |
Item | Screwdrivers |
Weight | 0.08 lbs |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2038x1)
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- WERA Plain L Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022608001)
- Holex Hex Keys