Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle, Hexagon: 7/32 inch
Mfr # 627585 7/32
Zoro # G909578676
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Length 150 mm
- Size 7/32 inch
- Weight 0.19 lbs
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 mm |
Size | 7/32 inch |
Hex Size | 7/32 in |
Details
Finish | Chrome Plated |
Weight | 0.19 lbs |
Item | Screwdrivers |
Material | Chrome vanadium steel |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cleaning Pad, 2-1/2" Size, PK3 (PC362-3)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- BOSTITCH Driver Piston Stem (BC1455)
- IRWIN QUICK-GRIP C-CLAMP 6"" (225106)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- EKLIND HEX KEY T HNDL 6"" 3/32"" (51606)
- Holex Wrenches