Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle , Hexagon: 5/32 inch
Mfr # 627585 5/32
Zoro # G409578701
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Weight 0.09 lbs
- Size 5/32 inch
- Length 150 mm
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5/32 inch |
Length | 150 mm |
Hex Size | 5/32 in |
Details
Finish | Chrome Plated |
Weight | 0.09 lbs |
Item | Screwdrivers |
Material | Chrome vanadium steel |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 1 to 2/.001"O.Mic Cal.Type (143-122)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- S & W MANUFACTURING Brass Shrt Plunger, L-E, 1/4-20" (SWB10-4SL)
- RIDGID Level-9In. Torpedo Standard (395E)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (15204)
- Holex Hex Keys & Hex Key Sets