Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle, Hexagon: 5/16 inch
Mfr # 627585 5/16
Zoro # G109578674
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Weight 0.34 lbs
- Material Chrome vanadium steel
- Length 200 mm
- Size 5/16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 200 mm |
Size | 5/16 inch |
Hex Size | 5/16 in |
Details
Finish | Chrome Plated |
Weight | 0.34 lbs |
Item | Screwdrivers |
Material | Chrome vanadium steel |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated. T-handle with side drive. Blade length: 200 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 101-Pc Ratcheting Bit Driver Set Bit Driver Set-, W1719 (W1719)
- MILWAUKEE TOOL 1-5/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1314)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (385409)
- KD TOOLS 3/8" Drive Metric Crowfoot Wrench Set, 3/8"Dr, 10PCS, Metric, Open End, Full Polish Chrome (81909)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 2 mm Tip Size (3752)
- Holex Wrenches