Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle, Hexagon: 3/8 inch
Mfr # 627585 3/8
Zoro # G809578806
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Size 3/8 inch
- Weight 0.51 lbs
- Length 200 mm
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8 inch |
Length | 200 mm |
Hex Size | 3/8 in |
Details
Finish | Chrome Plated |
Weight | 0.51 lbs |
Material | Chrome vanadium steel |
Item | Screwdrivers |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated. T-handle with side drive. Blade length: 200 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Polystyrene, 250 ml, PK100 (H36906-0000)
- ZORO SELECT North Magnet, Neodymium, 2.5 lb. Pull, PK8 (10E764)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26209)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-E)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- WERA SAE Plain Ball Hex Key, 3/16" Tip Size, 7 11/16 in Long, 7 11/16 in Short (05022715001)
- Holex Wrenches