Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch
Mfr # 627585 3/16
Zoro # G409578817
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Weight 0.17 lbs
- Length 150 mm
- Material Chrome vanadium steel
- Size 3/16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 mm |
Size | 3/16 inch |
Hex Size | 3/16 in |
Details
Finish | Chrome Plated |
Item | Screwdrivers |
Weight | 0.17 lbs |
Material | Chrome vanadium steel |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 35/64" HSS 2MT Taper Shank Drill Bit (DWDTS35/64)
- WARWOOD TOOL 63 Pinch Point Crow Bar (16080)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49371)
- ELITE GEAR Tote Tool Bag (430)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- Holex Hex Keys