Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch
Mfr # 627585 1/8
Zoro # G609578822
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Length 150 mm
- Size 1/8 inch
- Material Chrome vanadium steel
- Weight 0.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 mm |
Size | 1/8 inch |
Hex Size | 1/8 in |
Details
Finish | Chrome Plated |
Material | Chrome vanadium steel |
Weight | 0.08 lbs |
Item | Screwdrivers |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACULA AUTOMOTIVE PRODUCTS Blowgun 4" Fixed Bent Tube Full-Flow (VP72-020-1050)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530SYBK-200)
- OSG Carbide End Mill, 3/16in dia, 9/16in Cut L (20421000)
- DYNABRADE Contact Arm Assembly, 7/8" dia.x3/4"W (15321)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- PROTO Metric L Key, 6 mm Tip Size, 3 15/32 in Long, 31 mm Short (J46318)
- Holex Hex Keys & Hex Key Sets