Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle and ball point, Hexagon: 7/32 inch
Mfr # 627584 7/32
Zoro # G609578778
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Size 7/32 inch
- Material Chrome vanadium steel
- Weight 0.19 lbs
- Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7/32 inch |
Length | 150 mm |
Hex Size | 7/32 in |
Details
Finish | Chrome Plated |
Material | Chrome vanadium steel |
Weight | 0.19 lbs |
Item | Screwdrivers |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated- with ball point. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993701)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- ATLAS ENGINEERING M6 Hex Driver (AEHD-M6)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-7055)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- EKLIND HEX KEY T HNDL 6"" 5/32"" (51610)
- Holex Hex Keys