Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/16 inch
Mfr # 627584 5/16
Zoro # G209578734
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Length 200 mm
- Material Chrome vanadium steel
- Weight 0.34 lbs
- Size 5/16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 200 mm |
Size | 5/16 inch |
Hex Size | 5/16 in |
Details
Finish | Chrome Plated |
Item | Screwdrivers |
Material | Chrome vanadium steel |
Weight | 0.34 lbs |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated- with ball point. T-handle with side drive. Blade length: 200 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 18 in L 3 1/2 in Cap. Cast Iron Straight Pipe Wrench (J818HD)
- OTC 1/2 in Drive, Specialty Metric Socket, 6 Points (5932-24)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 32mm (1232MSC)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- Holex Hex Keys