Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch
Mfr # 627584 3/16
Zoro # G409578749
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Length 150 mm
- Weight 0.17 lbs
- Size 3/16 inch
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 mm |
Size | 3/16 inch |
Hex Size | 3/16 in |
Details
Finish | Chrome Plated |
Weight | 0.17 lbs |
Item | Screwdrivers |
Material | Chrome vanadium steel |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome plated with ball point. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (389838)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/32"x3/8"x7/16"x2-3/8" (C33730)
- L.H. DOTTIE L.H. Dottie 3/8'' Small Draw Stud (HPSDS38)
- WIDIA Spiral Point Tap, Plug 3 Flutes (16802)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (16920)
- Holex Hex Keys & Hex Key Sets