Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle and ball point, Hexagon: 1/8 inch
Mfr # 627584 1/8
Zoro # G609578808
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Length 150 mm
- Material Chrome vanadium steel
- Size 1/8 inch
- Weight 0.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 mm |
Size | 1/8 inch |
Hex Size | 1/8 in |
Details
Finish | Chrome Plated |
Item | Screwdrivers |
Material | Chrome vanadium steel |
Weight | 0.08 lbs |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated with ball point. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4-20NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8613)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1680300)
- DRILL AMERICA 1-7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8048)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 3 Button (1886-0200)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- BETA Offset Hex Key Wrench, 5/16" (000960724)
- Holex Hex Keys