Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle and ball point, Hexagon: 1/4 inch
Mfr # 627584 1/4
Zoro # G509578359
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Length 150 mm
- Size 1/4 inch
- Weight 0.22 lbs
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 mm |
Size | 1/4 inch |
Hex Size | 1/4 in |
Details
Finish | Chrome Plated |
Item | Screwdrivers |
Weight | 0.22 lbs |
Material | Chrome vanadium steel |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated- with ball point. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Three Square File - Swiss Pattern, Cut 0 (12873)
- MILWAUKEE TOOL 1 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3954)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- WESTWARD Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull (10E741)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (16203)
- Holex Hex Keys & Hex Key Sets