Shop All Screwdrivers
Holex
Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 6mm
Mfr # 637689 6
Zoro # G710591444
$40.75
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
- Brand Holex
- MFR # 637689 6
- Zoro # G710591444
- UPC # 4067263112792
- Country of Origin China
- Category Screwdrivers
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. DIN 7422. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in Uninsulated blade length: 16 mm Length: 75 mm
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
- BETA 6 Piece Metric Plain, Hex Male Key Set (951/S6)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10)
- PFERD 6" Extra Slim Taper Saw File - Three Square, Second Cut (17029)
- KO-KEN Spark Plug Socket 16mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-16)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- HOLEX Screwdriver for Torx- fully insulated- Torx profile: TX10 (625780 TX10)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 0 (668401 0)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- Holex Screwdrivers