Shop All Screwdrivers
Holex
Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm
Mfr # 637689 5
Zoro # G510591446
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 637689 5
- Zoro # G510591446
- UPC # 4067263112785
- Country of Origin China
- Category Screwdrivers
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. DIN 7422. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in Uninsulated blade length: 16 mm Length: 75 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 33/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X33/64)
- BON TOOL Bon 83-254 Trowel Andsquareuare, 1" (83-254)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" SAE Impact Sh (CMMT15853)
- STAHLWILLE TOOLS PowerGRIP plier wrench L.300 mm max.jaw opening 60 mm head chrome plated handles dip-coated (65735300)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 5mm (643809 5)
- HOLEX Screwdriver for flat, head, with power grip, Blade width: 3.5mm (660701 3,5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 2.5mm (660701 2,5)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- WIHA Prcsion Slotted Screwdriver, 1.5 mm (27273)
- Holex Screwdrivers