Shop All Screwdriver Sets
Holex
Hexagon screwdriver set with T in Heavy Duty Foam, 7 Pc
Mfr # 952926 7
Zoro # G311470148
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Tool Families Included Ball End Screwdrivers
- Height 75 mm
- Storage Type Foam
- Width 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 952926 7
- Zoro # G311470148
- Country of Origin Poland
- Category Screwdriver Sets
Dimensions
Height | 75 mm |
Width | 200 mm |
Depth | 500 mm |
Details
Item | Ball End Screwdrivers |
Number of Pieces | 7 |
Tool Families Included | Ball End Screwdrivers |
Storage Type | Foam |
Description
Hexagon screwdriver set with T in Heavy Duty Foam, 7 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 952926: 1 pc. HOLEX hexagon screwdriver No. 627481- size 2- 2.5: 1 pc. each HOLEX hexagon screwdriver No. 627484 size 3- 4- 5- 6- 8: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 8" Heavy Duty Comb. Bench and Pipe Vise, 8" with (9629748)
- SLICE 2-Point Safety Blade, W, PK4 (10404)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 22 200 SBA)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792699)
- HOLEX Screwdriver set for Torx fully insulated- Number of screwdrivers: 7 (625782 7)
- HOLEX 1/2 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63109 12PT)
- HOLEX Electrician's screwdrivers fully insulated in Heavy Duty Foam, 11 Pc (954534 11)
- HOLEX 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63109 6PT)
- HOLEX 1/4 inch Drive 6 Point Deep Socket Set, 11 Pieces (U63102 6PT)
- HOLEX Electrician's screwdriver set for slot-head fully insulated- Number of screwdrivers: 5 (663311 5)
- PERFORMANCE TOOL Slotted 5/16 In X 8 In Screwdriver Screwdriver 5/1, W30995 (W30995)
- Holex Screwdrivers and Nutdrivers