Shop All Hex Keys
Holex
Hex T-handle with Side Drive, 6 mm
Mfr # 627485 6
Zoro # G511461076
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 6 mm
- Size 6 mm
- Overall Length 182 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 6 mm |
Size | 6 mm |
Overall Length | 182 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
Hex T-handle with Side Drive, 6 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. With side drive. Blade length: 150 mm overall length: 182 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXILLA Folding Bolt Cutter, 18" (93908)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 11/64 (C10607)
- MAKITA Impact Gold(R) 4 Pc. Detachable Nutsetter (B-61581)
- BONDHUS Power Bit Sets - 10836 (10836)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- BETA Offset Hexagon Key Wrench, 16mm (000960160)
- Holex Hex Keys & Hex Key Sets