Shop All Hex Keys
Holex
Hex T-handle with Side Drive, 4 mm
Mfr # 627485 4
Zoro # G611461068
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 4 mm
- Size 4 mm
- Overall Length 175 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 4 mm |
Size | 4 mm |
Overall Length | 175 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
Hex T-handle with Side Drive, 4 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. With side drive. Blade length: 150 mm overall length: 175 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Heavy Split Gloves, Leather, M, PK12 (IC5DP/M)
- DEWALT Foam Tripped Applicator, PP, 6" L, PK1000 (DCE1501)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-3/4x3/4x1-3/8x3-5/8 (C75065)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- BETA Torx(R) Plain Star Male Key, T10 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- Holex Wrenches