Shop All Cable and Wire Cutters
Holex
Heavy-duty diagonal side cutter VDE insulated- overall length: 180mm
Mfr # 723551 180
Zoro # G110591648
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 723551 180
- Zoro # G110591648
- UPC # 4045197888044
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Description
Heavy-duty head- induction hardened cutting edges approx. 64 HRC- laid-on joint with no play. Jaws bright finished- handles with multi-component covering. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000V. Standard: DIN ISO 5749 Material: Chrome vanadium steel- drop-forged and oil-hardened Cutting capacity soft wire up to : 3.8 mm Cutting capacity hard wire up to : 2.7 mm Cutting capacity piano wire up to : 2.2 mm-u00a0- }
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Tool Belt/Pouch, Std. Screwdriver/Plier Pouch, 5 Pocket, 5 Pockets (57014)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHB)
- KLEIN TOOLS Impact Driver Set, Driver/Socket, 20-in-1 (32303HD)
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- EGA MASTER PLASTIC TIE CUTTER 1000 V (73042)
- WESTWARD Insulated Long Nose Plier, 8-1/8 in. (1YXJ3)
- PROTO Precision Ground Blade Cable Cutter - 7-1/2" (J288)
- GREENLEE 19-1/8" Ratchet Action Cable Cutter, Shear Cut (774)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Flush Cut Blades and Plastic Dipped Handles (0890MA)
- ECLIPSE TOOLS Ratchet Cutter, Black 750 MCM (902-062)
- KNIPEX Cable Shears, 6 1/4" StepCut, 1000V Insu (95 18 160 US)
- Holex Knives, Cutters & Snips