Shop All Locking Clamps
Holex
Heavy All-steel High-Performance Clamp, Jaw Capacity: 600mm
Mfr # 861320 600
Zoro # G811470099
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 175 mm
- Max. Jaw Opening 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 861320 600
- Zoro # G811470099
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 175 mm |
Jaw Width | 600 mm |
Details
Max. Jaw Opening | 600 mm |
Item | Clamp |
Description
Heavy All-steel High-Performance Clamp, Jaw Capacity: 600mm. Version: Beam and fixed jaw made of bright steel section special profile- tempered and electro-galvanized. Slide jaw made of steel- drop-forged- tempered- and electro-galvanized. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay. Spindle tempered and burnished with adjustable clamp handle. Can tilt through 30 Deg . Application: For heaviest duty clamping of workpieces in steel construction- blacksmith's shops- HGV bodywork- machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces. Maximum clamping pressure up to approx. 22000 N. Cross section of the slide rail: 40x20 mm Throat: 175 mm Weight: 6.8 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 4 Pockets, 5119 (5119)
- VIKING Tap Holder, w/Clutch, 5/32" Tap Size, 3" L (AT5508)
- WRIGHT TOOL Attachment 1/2" Drive Impact Adaptor w/B (4900)
- A E S INDUSTRIES 1/8in Double End HSS Drill Bits - Carded (221-12)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x18" (59149)
- EXCEL BLADES 4 in. Trigger Speed Clamp (70060IND)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- OLYMPIA TOOLS C-CLAMP 1IN SWIVEL LOCKING (C11CCSVN)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3522)
- POWERWELD Locking C-Clamps with Swivel Pads, 18" (PW18SP)
- Holex Locking Clamps