Shop All Locking Clamps
Holex
Heavy All-steel High-Performance Clamp, Jaw Capacity: 500mm
Mfr # 861320 500
Zoro # G911470043
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 175 mm
- Max. Jaw Opening 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 861320 500
- Zoro # G911470043
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 175 mm |
Jaw Width | 500 mm |
Details
Max. Jaw Opening | 500 mm |
Item | Clamp |
Description
Heavy All-steel High-Performance Clamp, Jaw Capacity: 500mm. Version: Beam and fixed jaw made of bright steel section special profile- tempered and electro-galvanized. Slide jaw made of steel- drop-forged- tempered- and electro-galvanized. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay. Spindle tempered and burnished with adjustable clamp handle. Can tilt through 30 Deg . Application: For heaviest duty clamping of workpieces in steel construction- blacksmith's shops- HGV bodywork- machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces. Maximum clamping pressure up to approx. 22000 N. Cross section of the slide rail: 40x20 mm Throat: 175 mm Weight: 6.6 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T30 Tip, 1 1/2 in L (54TN13)
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- EXTREME TOOLS Road Box, 5 Drawer, Black (TX362505RBBK)
- AVEN Artis Tweezer, 1-Sa Style (18043ARS)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- IRWIN MEDIUM DTY BAR CLAMP 12"" (223112)
- IRWIN BAR CLAMP 6""XPQUICKGRIP (1964711)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, Fixed, Regular Tip, Easy Release Trigger, Alloy Steel (6R)
- BESSEY Sliding Arm Locking Clamp, 10", 8" Cap. (SG8)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- SUMNER Internal Fit-Up Clamp, 2-4 In. (784100)
- Holex Clamps