Shop All Locking Clamps
Holex
Heavy All-steel High-Performance Clamp, Jaw Capacity: 400mm
Mfr # 861320 400
Zoro # G711469964
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 175 mm
- Max. Jaw Opening 400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 861320 400
- Zoro # G711469964
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 175 mm |
Jaw Width | 400 mm |
Details
Max. Jaw Opening | 400 mm |
Item | Clamp |
Description
Heavy All-steel High-Performance Clamp, Jaw Capacity: 400mm. Version: Beam and fixed jaw made of bright steel section special profile- tempered and electro-galvanized. Slide jaw made of steel- drop-forged- tempered- and electro-galvanized. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay. Spindle tempered and burnished with adjustable clamp handle. Can tilt through 30 Deg . Application: For heaviest duty clamping of workpieces in steel construction- blacksmith's shops- HGV bodywork- machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces. Maximum clamping pressure up to approx. 22000 N. Cross section of the slide rail: 40x20 mm Throat: 175 mm Weight: 6 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Blower Wheel (BLW-001)
- GREENFIELD THREADING Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, TiN (356510)
- INGERSOLL-RAND 14 HD ANG Die Grinder (3101G)
- HARDIN 7 Inch Vacuum Metal Dust Shroud Cover with 3 Inch Grinder Neck ID Opening (DS7SL)
- MILESCRAFT SquareClampKit 90-Degree Kit, 5-Pieces (4012)
- IRWIN Reg Tip Lockng C-Clamp, w/Swivel Pads, 11" (20)
- TEKTON Swivel Pad Locking C-Clamp Set 2-Piece (CLC91101)
- C.H. HANSON Locking C-Clamp, 11" (71100)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- TEKTON 11 Inch Swivel Pad Locking C-Clamp (CLC11011)
- Holex Locking Clamps