Shop All Hand Files and Rasps
Holex
Hand file- Cut 3- Length without tang: 200 mm
Mfr # 510220 200
Zoro # G309578320
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape A
- Cut Type 3
- Blade Length 200 mm
- Cross Section 19 x 5 mm
- Shape Plain End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 510220 200
- Zoro # G309578320
- UPC # 4045197889140
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 200 mm |
Details
Item | Engineer's file |
Profile Shape | A |
Cut Type | 3 |
Cross Section | 19 x 5 mm |
Shape | Plain End |
Standards | DIN 7261 |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. Cuts on 3 faces. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form A Standard: DIN 7261 Cross section: 19x5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Fence Tool Pliers, 10-1/2 In. (85)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- BOSCH BOSCH® JS470E, 7.0A Top Handle Jig Saw (JS470E)
- SAFETY TECHNOLOGY INTERNATIONAL Quick Stop Sprinkler Tool, Gray, Steel (STI-QT)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- SIMONDS Knife File, Bastard/Double, 8inL, Nat. (73501500)
- BAHCO Bahco Square File, 8", Second (1-160-08-2-2)
- PFERD 10" Hand File - Bastard Cut (11042)
- Holex Cutting and Shaping Tools