Shop All Hand Files and Rasps
Holex
Hand file- Cut 3- Length without tang: 150 mm
Mfr # 510220 150
Zoro # G609578310
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape A
- Cut Type 3
- Blade Length 150 mm
- Shape Plain End
- Cross Section 19 x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 510220 150
- Zoro # G609578310
- UPC # 4045197889133
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 150 mm |
Details
Item | Engineer's file |
Profile Shape | A |
Cut Type | 3 |
Shape | Plain End |
Cross Section | 19 x 5 mm |
Standards | DIN 7261 |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. Cuts on 3 faces. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form A Standard: DIN 7261 Cross section: 16x4 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- PERFORMANCE TOOL 10 Piece SAE T-Shape Hex Key Set, W80274 (W80274)
- URREA 4" Lg Black Finish Adjustabl (795S)
- PROTO 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (J5434H)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- PFERD 8" Square File - Smooth Cut (11089)
- CRESCENT NICHOLSON 5" Triangle Single Cut Extra Slim Taper File - Boxed (14599MN)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- Holex Cutting and Shaping Tools