Shop All Hand Files and Rasps
Holex
Hand file, Cut 2, Length without tang: 250 mm
Mfr # 510210 250
Zoro # G509578274
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape A
- Cut Type 2
- Blade Length 250 mm
- Standards DIN 7261
- Shape Plain End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 510210 250
- Zoro # G509578274
- UPC # 4045197571618
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 250 mm |
Details
Item | Engineer's file |
Profile Shape | A |
Cut Type | 2 |
Standards | DIN 7261 |
Shape | Plain End |
Cross Section | 19 x 5 mm |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. Cuts on 3 faces. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form A Standard: DIN 7261 Cross section: 24x5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/64 (41605)
- JET Pneumatic R6 Cut-Off Tool (JAT-930)
- BOSCH NailKiller Auger, 1/2In x 7-1/2In, Tube (NKST08)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 8-32mm, 23 Pc (86225)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- CRESCENT NICHOLSON 10" Flat Single Cut Long Angle Lathe Bastard File (07657NN)
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pcs (10Z762)
- VORTEX 64242 Economy File Handle (VO567559)
- Holex Hand Files and Rasps