Shop All Hand Files and Rasps
Holex
Half round file- Cut 3- Length without tang: 150 mm
Mfr # 513220 150
Zoro # G109578445
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape E
- Cut Type 3
- Standards DIN 7261
- Cross Section 19 x 5 mm
- Shape Half Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 513220 150
- Zoro # G109578445
- UPC # 4045197889157
- Country of Origin China
- Category Hand Files and Rasps
Details
Item | Engineer's file |
Profile Shape | E |
Cut Type | 3 |
Standards | DIN 7261 |
Cross Section | 19 x 5 mm |
Shape | Half Round |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. With helical cut. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form E Standard: DIN 7261 Cross section: 16x5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49239)
- MILWAUKEE TOOL Steel Open Reel Long Tape Measure 100Ft. (48-22-5201)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (45128)
- CHANNELLOCK 8Pieces Sae Hex Key Set (S3515800800000001-A)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- PFERD Masking Tape - 7/8" Width x 82 Ft. (43000)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- PFERD 12" Hand File - Bastard Cut (11045)
- Holex Hand Files and Rasps