Shop All Hand Files and Rasps
Holex
Half round file, Cut 2, Length without tang: 250 mm
Mfr # 513210 250
Zoro # G809578431
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape E
- Blade Length 250 mm
- Cross Section 19 x 5 mm
- Standards DIN 7261
- Shape Half Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 513210 250
- Zoro # G809578431
- UPC # 4045197571670
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 250 mm |
Details
Item | Engineer's file |
Profile Shape | E |
Cross Section | 19 x 5 mm |
Standards | DIN 7261 |
Shape | Half Round |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. With helical cut. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form E Standard: DIN 7261 Cross section: 23x6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Offset Screwdriver Set, Ratcheting, 19 pcs (XL70N)
- BOSCH Laser Level Accesory, AA Battery (LR20)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- GREENLEE Prtr-Nyln Cble (488-2)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D181)
- CORONA TOOLS Round Chainsaw File, 8" x 7/32" (CF4050732SC0CD)
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- Holex Hand Files and Rasps