Shop All Hand Files and Rasps
Holex
Half round file, Cut 2, Length without tang: 200 mm
Mfr # 513210 200
Zoro # G609578440
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape E
- Blade Length 200 mm
- Standards DIN 7261
- Cross Section 19 x 5 mm
- Shape Half Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 513210 200
- Zoro # G609578440
- UPC # 4045197571663
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 200 mm |
Details
Item | Engineer's file |
Profile Shape | E |
Standards | DIN 7261 |
Cross Section | 19 x 5 mm |
Shape | Half Round |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. With helical cut. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form E Standard: DIN 7261 Cross section: 20x5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Flute Tap, Bottoming, 3 Flutes (F6483)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L665)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- SIMONDS Multi Kut File with Paddle Handle, 10 (73758910)
- PFERD 6" Mill File - Tapered, Smooth Cut (19003)
- WESTWARD Warding File, Bastard/Smooth, Rect, 8 In L (10Z729)
- Holex Cutting and Shaping Tools