Shop All Hacksaw and Coping Saw Blades
Holex
Hacksaw blade, single-sided bimetal
Mfr # 582970
Zoro # G811460953
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Blade Length 300 mm
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 582970
- Zoro # G811460953
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 300 mm |
Details
Hand Saw Application | Wood |
Item | Saw blade for hacksaw frame |
Material | Bi-metal |
Description
Hacksaw blade, single-sided bimetal. Version: High performance hacksaw blade with very high cutting performance and very long working life. Made of bimetal = Teeth of hardened HSS- back of highly flexible spring steel. Unbreakable - Safety at work! Application: For all materials. Blade length: 300 mm TPI: 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handle Angled A=120, L=130, H=45, Aluminum Black Anodized, D=M05 (K0219.12001)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- DEWALT Taping Knife, BS, Soft Grip, 6 (DXTT-2-122)
- TEKTON Punch and Chisel Set, 20-Piece (Center, Solid, Pin, Chisel) (PNC99001)
- CENTURY DRILL & TOOL Hacksaw Blade Pro Holds 12-Inch Blades In Both Vertical And 45 Degree (4920)
- BAHCO Hacksaw Blade, 12in, 24 TPI (3906-300-24-2P)
- LENOX Hacksaw Blade, 12 In, 32 TPI, PK100 (20118-232HE)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 18 x 1-1/4, 10TPI (3811805)
- DIABLO BLADE HARDIE 10"" 6T (D1006DH)
- MCR SAFETY Predalite, Palm Coated, XL, PK12 (9780XL)
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- Holex Hacksaw and Coping Saw Blades