Shop All Hand Files and Rasps
Holex
General-purpose hand file, Overall length: 200mm
Mfr # 519280 200
Zoro # G711470137
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19×5 mm
- Overall Length 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 519280 200
- Zoro # G711470137
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Size | 19×5 mm |
Overall Length | 200 mm |
Details
Item | Multi-purpose file |
Description
General-purpose hand file, Overall length: 200mm. Version: Versatile 4in1 general-purpose hand file with a flat side and a half-round side- each provided with two cuts. File cut for plastics and soft metals- rasp cut for wood. Supplied with: In a nylon wallet with hook and loop fastener. Cross section: 19x5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Level Case, 72 (SLPLC72)
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit 1/4x4x6 (48-20-9011)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher Kit (2685-22HD)
- DYNABRADE Cntct Arm Assembly, 5/16" dia.x3/8" W (15030)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- SURTEK Double Triangular File 6 (120381)
- WESTWARD Square Hand File, 12 In, 38/39 TPI (12F807)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- Holex Hand Files and Rasps