Shop All Cutter Parts
Holex
Gage Block Set, 87 Pc
Mfr # 480450 87
Zoro # G411470086
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aged special steel
- Standard DIN EN ISO 3650
- Hardness 64 HRC
- Tolerance Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 480450 87
- Zoro # G411470086
- Country of Origin China
- Category Cutter Parts
Details
Material | aged special steel |
Item | Gauge block |
Standard | DIN EN ISO 3650 |
Hardness | 64 HRC |
Number of Pieces | 87 |
Tolerance Class | 1 |
Description
Gage Block Set, 87 Pc. Version: Made of aged special steel. Hardened HRC 64 - 66 with slightly beveled edges. Lapped gauge faces. With free test certificate traceable to national standards: Each gauge block is provided with its own unique identity number. The actual deviation from the nominal dimensions is recorded in the test certificate. The absolute actual dimension is therefore known. Tolerance class 1 for checking standards and gauges. Content: 1x each of size: 0.5- 1.0 mm Graduation 0.001: 9 pcs. 1.001 - 1.009 mm Graduation 0.01: 50 pcs. 1.01 - 1.5 mm Graduation 0.5: 17 pcs. 2 - 10 mm Graduation 10.0: 9 pcs. 20 - 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Painter's Series 1‐1/4" Stiff Chisel Putty Knife, Carbon Steel (10328)
- MIDWEST FASTENER 5/32" Steel Long Arm Hex Wrenches 8PK (67886)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2110)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/4, Number of Flutes: 4 (CCMG-404-L-ALTIN)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- WHEELER-REX Replacement Blade, For 9015 Beveler (220083)
- PACIFIC HANDY CUTTER Coiled Clip Lanyard, Elastomer w/Nylon (CL36)
- Holex Hand Tool Parts