Shop All Vise and Clamp Parts
Holex
Front Jaw Serrated, Type: 150
Mfr # 362179 150
Zoro # G609617323
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vice jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 362179 150
- Zoro # G609617323
- UPC # 4062406384234
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Details
Type | Vice jaws |
Description
Suitable for : Stationary machine Vise No. 362175. suitable for colour code: NC-HOLEX
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS TiN Coated Drill - 1.4mm (0157086)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720H)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- DIABLO 12", 96-Teeth Circular Saw Blade (D1296N)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- HOLEX Crank Handle for Machine Vise, Type: 2 (362190 2)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- HHIP CTFP-M5 3.0mm Hex Drive Insert Screw (2100-0078)
- WILTON Replacement Vise Jaw, Copper, 6-1/2 in, Pr (404-6.5)
- MITEE-BITE PRODUCTS Cam Screws, Series 9, 1/2 - 13 X 1, 4 pcs. (10374)
- WILTON Serrated Jaw Inserts (10103S40)
- Holex Machine Tool Parts