Shop All Rulers and Straight Edges
Holex
Flexible steel rule, stainless, matte finished, Overall length: 500mm
Mfr # 461800 500
Zoro # G809617024
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 19.7"
- Material Stainless steel, INOX
- Calibration F8
- Standard EG II
- Cross-Section Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 461800 500
- Zoro # G809617024
- UPC # 4045197234896
- Country of Origin Germany
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 19.7" |
Cross-Section Width | 18 mm |
Details
Material | Stainless steel, INOX |
Item | Straight edge |
Calibration | F8 |
Standard | EG II |
Cross-Section Thickness | 0.5 mm |
Description
Made of stainless spring steel. Clean- electrolytically applied- black graduations and figures with smooth surface. Easy to read. Rounded edges to prevent injuries. Upper edge with mm graduations- lower edge with 1 mm graduations. Material: Stainless steel- INOX. Cross-section width: 18 mm Cross-section thickness: 0.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL RIP HAMER HCKRY STL 16OZ (99)
- PROTO Full Polish Offset Double Box Wrench 14 x 15 mm - 12 Point (J1061M)
- OSG Spiral Point Tap, Plug 2 Flutes (2885501)
- GEARWRENCH 1/2" Drive Locking Extension 3" (81348)
- HOLEX Steel rule with sliding clip- stainless- Length: 150 mm (461790 150)
- HOLEX Flexible steel rule, stainless, matte finished, Overall length: 150mm (461800 150)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 300 mm long, 15 mm wide, 1 mm thick (K0759.010210X0300.005)
- WESTCOTT Ruler, Stainless Steel, 12" (10415)
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- STM 6 3R Graduated Flexible Scale (606012)
- MITUTOYO Steel Rule (182-107)
- Holex Rulers and Straight Edges