Shop All Rulers and Straight Edges
Holex
Flexible steel rule, stainless, matte finished, Overall length: 300mm
Mfr # 461800 300
Zoro # G309617029
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 11.8"
- Material Stainless steel, INOX
- Cross-Section Width 13 mm
- Calibration F8
- Cross-Section Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 461800 300
- Zoro # G309617029
- UPC # 4045197234889
- Country of Origin Germany
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 11.8" |
Cross-Section Width | 13 mm |
Details
Material | Stainless steel, INOX |
Item | Straight edge |
Calibration | F8 |
Cross-Section Thickness | 0.5 mm |
Standard | EG II |
Description
Made of Stainless Spring Steel. Clean- electrolytically applied- black graduations and figures with smooth surface. Easy to read. Rounded edges to prevent injuries. Upper edge with mm graduations- lower edge with 1 mm graduations. Material: Stainless steel- INOX Cross-section width: 13 mm Cross-section thickness: 0.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable, 078-1016, Crimp Tool For RJ45, 8P8C (078-1016)
- METABO SDS+ 3/4" x 10" Cold Chisel (631420420)
- FREUD Thin Kerf General Purpose Blade, 10 (LU86R010)
- DEWALT Tape Measures, SAE, 30 ft L, 1-1/8" W (DWHT36109S)
- HOLEX Flexible steel rule, stainless, matte finished, Overall length: 500mm (461800 500)
- HOLEX Flexible steel rule, stainless, matte finished, Overall length: 150mm (461800 150)
- HOLEX Steel rule with sliding clip- stainless- Length: 150 mm (461790 150)
- WESTCOTT Ruler, 12", Plastic, Assorted (12975)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray (KT-40)
- WESTCOTT Rulers, 18" Pica Ruler (GA-91)
- STARRETT Steel Rule, Spring-Tempered, 36 In (C604R-36)
- Holex Rulers and Straight Edges