Shop All Rulers and Straight Edges
Holex
Flexible steel rule, stainless, matte finished, Overall length: 150mm
Mfr # 461800 150
Zoro # G709617087
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.9"
- Material Stainless steel, INOX
- Cross-Section Thickness 0.5 mm
- Standard EG II
- Calibration F8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 461800 150
- Zoro # G709617087
- UPC # 4045197234865
- Country of Origin Germany
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 5.9" |
Cross-Section Width | 13 mm |
Details
Material | Stainless steel, INOX |
Item | Straight edge |
Cross-Section Thickness | 0.5 mm |
Standard | EG II |
Calibration | F8 |
Description
Made of Stainless Spring Steel. Clean- electrolytically applied- black graduations and figures with smooth surface. Easy to read. Rounded edges to prevent injuries. Upper edge with mm graduations- lower edge with 1 mm graduations. Material: Stainless steel- INOX Cross-section width: 13 mm Cross-section thickness: 0.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Carpenters Pouch, Mullet Buster (55200)
- KLEIN TOOLS Lighted Torpedo Billet Level, Rare Earth Magnet (935RBLT)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 63 US)
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 6" (KTI-21006)
- HOLEX Steel rule with sliding clip- stainless- Length: 150 mm (461790 150)
- HOLEX Flexible steel rule, stainless, matte finished, Overall length: 500mm (461800 500)
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- KAPRO 318 Electrical Outlet Marker (318)
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- BETA Semi-Rigid Graduated Rule, 500mm (016830050)
- KAPRO 816 Laser Add-On for 314 Set & Match System (816)
- Holex Measuring and Layout Tools