Shop All Hand Files and Rasps
Holex
File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm
Mfr # 517420 250
Zoro # G709578531
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Type 2
- Blade Length 250 mm
- Standards DIN 7261
- Number of Individual Files 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 517420 250
- Zoro # G709578531
- UPC # 4045197185013
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 250 mm |
Details
Item | Engineer's file |
Cut Type | 2 |
Standards | DIN 7261 |
Number of Individual Files | 5 |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. To protect the files, the set is arranged in a strong transparent roll-up nylon wallet. Protected files cannot be contaminated and the cut is protected against damage, this ensures a consistently high removal rate, smooth file surfaces, and an extended working life. With ergonomic 2-component plastic handles. Application: Quality file for workshop use with long tool life and high removal rate. Supplied with: 5-piece set of files with one each flat, 3-square, square, half-round and round file. Standard: DIN 7261
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Adj. Wrench, Ins., Nonspark, 10", 1-5/16" (IW-72)
- DICKIES 8-Pocket Tool and Utility Pouch (57075)
- HUOT Tap/Drill Dispenser, Master (13597)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 5/8 (63-706)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- WESTWARD Flat File, American, Bastard (30PA51)
- ARTU Tungsten Carbide Grit File, 6", Flat/Fine (02942)
- SIMONDS Half Round File, American, 10 In. L (78322100)
- DRILL AMERICA 6" Square Smooth File (DIC13033)
- Holex Cutting and Shaping Tools