Shop All Hand Files and Rasps
Holex
File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm
Mfr # 517420 200
Zoro # G209578581
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Type 2
- Blade Length 200 mm
- Number of Individual Files 5
- Standards DIN 7261
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 517420 200
- Zoro # G209578581
- UPC # 4045197185006
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 200 mm |
Details
Item | Engineer's file |
Cut Type | 2 |
Number of Individual Files | 5 |
Standards | DIN 7261 |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. To protect the files, the set is arranged in a strong transparent roll-up nylon wallet. Protected files cannot be contaminated and the cut is protected against damage. This ensures a consistently high removal rate, smooth file surfaces, and an extended working life. With ergonomic 2-component plastic handles. Application: Quality file for workshop use with long tool life and high removal rate. Supplied with: 5-piece set of files with one each flat, 3-square, square, half-round and round file. Standard: DIN 7261
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x5/8x1-5/8x3-3/4 (C33217)
- SWANSON TOOL 8 oz. Brass Plumb Bob (PB008B)
- MAPP CASTER Tool Box and Job Box Casters, 6" Steel Wheel Casters, 5000# Cap. (146CIRB620-TOOLBOX)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (8958)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- PFERD 10" Wood Rasp, Half Round - Second Cut (15012)
- CRESCENT NICHOLSON 8" Triangle Single Cut Extra Slim Taper File - Boxed (14729NN)
- WESTWARD Half Round File, 6 In, Bastard, Machinists (1NFP9)
- BAHCO Bahco Flat File, Ergo, 8", Second, 36 TPI (1-110-08-2-2)
- Holex Hand Files and Rasps