Shop All Cutter Parts
Holex
Feeler Gauge Shim Strip Set with Wall Rack, 0.01 - 0.25 mm
Mfr # 478440 0,01-0,25
Zoro # G811470051
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 330 mm
- Height 110 mm
- Standard Works standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 478440 0,01-0,25
- Zoro # G811470051
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Overall Length | 330 mm |
Height | 110 mm |
Details
Item | Feeler gauge shim strip |
Standard | Works standard |
Description
Feeler Gauge Shim Strip Set with Wall Rack, 0.01 - 0.25 mm. Version: 15-piece set in a metal wall rack. Feeler gauges in plastic boxes. Content: 1 each feeler gauge shim roll No. 478502: 0.01 to 0.1 0.01 increments 0.12- 0.15- 0.18- 0.20- 0.25 Supplied with: Fastening material and feeler gauge holder No. 478510. Standard: Works standard Length: 330 mm Height: 110 mm Depth: 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Water Pump, Use With Mfr. No.60020,61024 (60095)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-10' 0)
- AMPCO SAFETY TOOLS Pneumatic Clay Digger, Clay Spade, Hex (C-40)
- TESA BROWN & SHARPE TESA-CAL IP67, 6"/150 mm, Round Rod (00530141)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- RIDGID Reciprocating Saw Blades, Steel, 3inL, PK5 (D-988)
- WESTWARD Serrated Jaw, 6 in. (GGS_50182)
- Holex Cutter Parts