Shop All Keyway Broach Shims
Holex
Feeler Gauge Shim Roll, Carbon Steel, 0.04 mm Thickness
Mfr # 478502 0,04
Zoro # G511470078
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 12.7 mm
- Overall Length 5 m
- Material Carbon steel
- Error limit ±3 µm
- Standard Works standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 478502 0,04
- Zoro # G511470078
- Country of Origin Germany
- Category Keyway Broach Shims
Dimensions
Overall Width | 12.7 mm |
Overall Length | 5 m |
Details
Item | Feeler gauge shim strip |
Thickness | 0.04 mm |
Material | Carbon steel |
Error limit | ±3 µm |
Standard | Works standard |
Description
Feeler Gauge Shim Roll, Carbon Steel, 0.04 mm Thickness. Version: Cold rolled- hard spring feeler strip steel of maximum precision. From size 0.02- the strip thickness is continuously marked and cannot be wiped off exception: for No. 478502 from size 0.08. Stored in a practical dispenser- pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip. C-steel - Carbon steel- material No. 1.1274- cold rolled- hardened- bright surface. size 0.01 and 0.02 stainless. Application: In jig and tool building for aligning and adjusting machine parts- as a shim for aligning components- for tolerance measurements of all kinds- for checking fits and guides- for setting up printing rollers. Material: Carbon steel Standard: Works standard Error limit: ±3 Mu m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Level, 10" L (1435-1000D)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Micrometer Torque Wrench Set (3-Piece) (TRQ99901)
- BESSEY 24" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.524+2K)
- REMCO Bench Scraper, Poly, Red, 8 1/2 x 5 In (69604)
- HOLEX Feeler Gauge Shim Roll, Carbon Steel, 0.03 mm Thickness (478502 0,03)
- HOLEX Feeler Gauge Shim Roll, Carbon Steel, 0.02 mm Thickness (478502 0,02)
- HASSAY SAVAGE CO Keyway Broach Shim, 12mm, IV, T .056 In (44487)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, II, T .050 In (22254)
- HASSAY SAVAGE CO Keyway Broach Shim, 18mm, V, T .062 In (44490)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, III, T .050 In (22255)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/8 In, III, T .062 In (22258)
- Holex Keyway Broach Shims