Shop All Keyway Broach Shims
Holex
Feeler Gauge Shim Roll, Carbon Steel, 0.03 mm Thickness
Mfr # 478502 0,03
Zoro # G111470058
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 12.7 mm
- Overall Length 5 m
- Material Carbon steel
- Error limit ±2 µm
- Standard Works standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 478502 0,03
- Zoro # G111470058
- Country of Origin Germany
- Category Keyway Broach Shims
Dimensions
Overall Width | 12.7 mm |
Overall Length | 5 m |
Details
Item | Feeler gauge shim strip |
Thickness | 0.03 mm |
Material | Carbon steel |
Error limit | ±2 µm |
Standard | Works standard |
Description
Feeler Gauge Shim Roll, Carbon Steel, 0.03 mm Thickness. Version: Cold rolled- hard spring feeler strip steel of maximum precision. From size 0.02- the strip thickness is continuously marked and cannot be wiped off exception: for No. 478502 from size 0.08. Stored in a practical dispenser- pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip. C-steel - Carbon steel- material No. 1.1274- cold rolled- hardened- bright surface. size 0.01 and 0.02 stainless. Application: In jig and tool building for aligning and adjusting machine parts- as a shim for aligning components- for tolerance measurements of all kinds- for checking fits and guides- for setting up printing rollers. Material: Carbon steel Standard: Works standard Error limit: ±2 Mu m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Orange, vinyl, 0 Pockets (5109SV)
- PROTO Pivot Pin Body (J6016PVF)
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- STANLEY Stanley MR100CG Mr100cg, Heavy-Duty Riveter (MR100CG)
- HOLEX Feeler Gauge Shim Roll, Carbon Steel, 0.02 mm Thickness (478502 0,02)
- HOLEX Feeler Gauge Shim Roll, Carbon Steel, 0.04 mm Thickness (478502 0,04)
- HASSAY SAVAGE CO Keyway Broach Shim, 5/16 In, III, T .078 In (22257)
- HASSAY SAVAGE CO Keyway Broach Shim, 10mm, IV, T .056 In (44486)
- HASSAY SAVAGE CO Keyway Broach Shim, 1/8 In, I, T .031 In (22250)
- HASSAY SAVAGE CO Keyway Broach Shim, 4mm, II, T .038 In (44481)
- HHIP B-3/16" Shim (2006-1562)
- Holex Broaches