Shop All Socket Extensions
Holex
Extension- 3/8 inch fully insulated- overall length: 125mm
Mfr # 637685 125
Zoro # G310591578
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 637685 125
- Zoro # G310591578
- UPC # 4067263112761
- Country of Origin China
- Category Socket Extensions
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in overall length: 125 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- PFERD 6" Hand File - Smooth Cut (11038)
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207842)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- HOLEX Extension- 1/2 inch fully insulated- overall length: 125mm (643805 125)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (40162)
- KO-KEN Extension Bar 3/8 Square 250mm Z-series 3/8 Sq. Drive (3760Z-250)
- GRAY TOOLS 3/8" Drive Chrome Extension, 8" Long, 1000V Insulated (T41-I)
- PERFORMANCE TOOL 1/2 In Dr. 5 In Extension Bar, W32145 (W32145)
- TEKTON 1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA92012)
- PROTO EXTENSION 1/2DR 10 (PO5463)
- Holex Sockets & Ratchets