Shop All Collets
Holex
ER-32 Collet with Seal, 6 mm
Mfr # 309001 6
Zoro # G809573412
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 469 E
- Overall Length 40 mm
- Body Dia. 6 mm
- Concentricity ≤ 10 µm
- Standards ISO 15488-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 mm |
Body Dia. | 6 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Adapter | ER 32 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 5/16 6 Point 32mm Magnet 3/8 Sq. Drive (13400AG-5/16)
- DAYTON Knob, Extension 5/16 - 18 x 1 In (962581200)
- URREA 3/4" Drive Hexagonal Socket Bit, SAE, 6 pcs (75150)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z/BL1840BDC2)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HHIP 1/8~1" ER40 24 Piece Spring Collet Set (3900-5299)
- Holex Collets, Chucks & Accessories