Shop All Collets
Holex
ER-32 Collet with Seal, 5/16 inch
Mfr # 309001 5/16
Zoro # G609573445
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 469 E
- Body Dia. 5/16 inch
- Overall Length 40 mm
- Standards ISO 15488-A
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 5/16 inch |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Standards | ISO 15488-A |
Concentricity | ≤ 10 µm |
Adapter | ER 32 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- DEWALT Utility Knife Utility, 7 in L (DWHT10046)
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J07525)
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 2In (50 Pack) (DWA2SQ3IRB)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- TECHNIKS ER Collet, TG100, 5/16 in. (04010-5/16)
- Holex Collets