Shop All Collets
Holex
ER-32 Collet with Seal, 4 mm
Mfr # 309001 4
Zoro # G109573389
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40 mm
- Body Dia. 4 mm
- Type 469 E
- Concentricity ≤ 10 µm
- Standards ISO 15488-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 mm |
Body Dia. | 4 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Adapter | ER 32 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3” HARDLINE Serrated Blade Pocket Knife (48-22-1998)
- DEWALT 5"/ 6" Cutting & Tuckpointing Dust Shroud (DWE46100)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA3)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-32 Collet with Seal, 11/16 inch (309001 11/16)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- LYNDEX-NIKKEN Collet, 16C, 1/4in (160-016)
- Holex Collets