Shop All Collets
Holex
ER-32 Collet with Seal, 3/16 inch
Mfr # 309001 3/16
Zoro # G909573442
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 469 E
- Body Dia. 3/16 inch
- Overall Length 40 mm
- External Diameter 33 mm
- Adapter ER 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 3/16 inch |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Adapter | ER 32 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx75ft (20GZ36)
- DEWALT Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- MAKITA Sub-Compact Brushless 1/2" Drill, 18V LXT (XFD15ZB)
- APEX TOOL GROUP Torx Tip No60 5/8 Dr (SZ-TX-60-A)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HHIP 1" R8 Round Collet (3900-0827)
- Holex Collets, Chucks & Accessories